Shop All Stepladders
Louisville
10 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FXS1410HD
Zoro # G7260185
product price: $357.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FXS1410HD
- Zoro # G7260185
- UPC # 728865135292
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 29 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 60 in |
Net Weight | 39 lbs. |
Step Tread | Ribbed |
Series | FXS1400HD |
Ladder Tread | Ribbed |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 60 in, Bottom Width 29 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series FXS1400HD, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO304 2, Sided 48 Bins (1010549)
- SNAP-LOC Super-Duty Push Cart Dolly Red, 1800 Lb (SL1800P6R)
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 (AH250824CF)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- Louisville Ladders