Shop All Stepladders
Louisville
10 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FS1310HD
Zoro # G8521685
original price:
$310.99
5% off
new price: $292.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 27 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS1310HD
- Zoro # G8521685
- UPC # 728865093363
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 27 13/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 64 9/16 in |
Net Weight | 40.4 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | FS1300HD |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft, Load Capacity 375 lb, Number of Steps 9, Base Spread 64 9/16 in, Bottom Width 27 13/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS1300HD, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- JIF MARINE JIF Marine W3200E 3200 lbs Trailer Winch 2-Speed Solid Gear & Winch (W3200E)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1408HD)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- Louisville Stepladders