Shop All Step Stools
Louisville
1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver
Mfr # FY8001
Zoro # G2569058
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 15 5/8 in
- Bottom Width 15 in
- Color Orange/Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FY8001
- Zoro # G2569058
- UPC # 728865056429
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 15 5/8 in |
Bottom Width | 15 in |
Overall Height | 12 in |
Top Step Depth | 10 in |
Top Step Height | 12 in |
Closed Height | 1.25 ft |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 10 1/4 in |
Step Width | 6 in |
Details
Item | Step Stand |
ANSI Type | IAA |
Color | Orange/Silver |
Load Capacity | 375 lb |
Material | Fiberglass |
Number of Steps | 1 |
Step Tread | Grid |
Standards | ANSI |
Ladder Actuation | None |
Ladder Tread | Grid |
Series | FY8000 |
Includes | Antislip Tread |
Nestable | Yes |
Finish | Fiberglass |
Net Weight | 8 lb |
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 12 in, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 15 in, Base Depth 15 5/8 in, Color Orange/Silver, Finish Fiberglass, Series FY8000, Closed Depth 10 1/4 in, Closed Height 15 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Grid, Net Weight 8 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- CLINTON Rainforest Parrot, Yellow, Laminate Foot Stool (10-R)
- Louisville Ladders