Shop All Step Stools
Louisville
1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver
Mfr # AY8001
Zoro # G2473587
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 15 5/8 in
- Bottom Width 15 in
- Color Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AY8001
- Zoro # G2473587
- UPC # 728865018915
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 15 5/8 in |
Bottom Width | 15 in |
Overall Height | 12 in |
Top Step Depth | 10 in |
Top Step Height | 12 in |
Closed Height | 1.25 ft |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 10 1/4 in |
Step Width | 6 in |
Details
Item | Step Stand |
ANSI Type | IAA |
Color | Silver |
Load Capacity | 375 lb |
Material | Aluminum |
Number of Steps | 1 |
Step Tread | Grid |
Net Weight | 8 lb |
Standards | ANSI |
Series | AY8000 |
Finish | Aluminum Mill |
Includes | Antislip Tread |
Nestable | Yes |
Ladder Actuation | None |
Ladder Tread | Grid |
Description
Step Stool Product Group Step Stand, Number of Steps 1, Overall Height 12 in, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 15 in, Base Depth 15 5/8 in, Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 10 1/4 in, Closed Height 15 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Grid, Net Weight 8 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- DURASTAR 4-Position Swvl Lock, For 4x4.5 Top Plate (PSL-03)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- HAILO 2 Steps, Steel Step Stool, 330 lb. Load Capacity, White (4342-001)
- Louisville Ladders