Shop All Hammocks
Louisiana Cypress Swings And Things
Louisiana Cypress Swings CRS6 Regular Swings- 6 Feet
Mfr # CRS6
Zoro # G603976518
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisiana Cypress Swings And Things
- MFR # CRS6
- Zoro # G603976518
- Country of Origin China
- Category Hammocks
Description
6 Ft. Cypress Regular Swing- hanging chains includedAll swings are 18.5 inches deep and 19 inches high unless special orderedThese are beautiful Cypress Swings built to last with quality and pride by us the Brooks Family from Louisiana Cypress... hanging chains included 100 percent hand crafted from cypress lumber- The Eternal Wood. Our slats are 1 inch thick and 1.75 inches wide routered- no sharp edges and finish sanded on all sides and ends for your safety and comfort . Large very sturdy heavy duty frame. The slats are screwed- NOT STAPLED to the frame and the frame is bolted together with .31 inch bolts the bottom of the swing is beautifully contoured for your sitting pleasure. Our swings come unfinished and may be left unfinished to weather to a beautiful barn wood grey or decorate as you choose. We use galvanized and zinc plated hardware on our standard swings which are very rust resistant. Cypress is known as the Eternal Wood it is naturally insect so you do not have to paint stain or water seal it if you choose not to.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X64)
- B&B CHARCOAL WOOD CHNKS PECAN 549 CUIN (00131)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- SOLO Pump Repair Kit for 430-1G/430-2G/430-3G (0610403-K)
- LOUISIANA CYPRESS SWINGS AND THINGS Louisiana Cypress Swings CS6 Roll Swings- 6 Feet (CS6)
- JECO Jeco W00205S-C-FS018 Honey Wicker Porch Swing With Red Cushion (W00205S-C-FS018)
- ALGOMA NET Algoma Net 137SP181 Deluxe Sunbrella Hammock Pillow; Blue (137SP181)
- KINGS POND ENTERPRISES Kings Pond Enterprises 10221-KP Hammaka Woven 2 Person Hammock - Blue (10221-KP)
- HASTINGS HOME Portable Hammock with Stand, Black (849602GXF)
- ALGOMA Algoma A41 2789W74SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-Grey Stripe (A41 2789W74SPC)
- TRUE BLUE HAMMOCK FILTER 24X240X1 in. (G24201)
- Louisiana Cypress Swings And Things Hammocks