Shop All Hammocks
Louisiana Cypress Swings And Things
Louisiana Cypress Swings CRS5 Regular Swings- 5 Feet
Mfr # CRS5
Zoro # G703976524
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisiana Cypress Swings And Things
- MFR # CRS5
- Zoro # G703976524
- Country of Origin China
- Category Hammocks
Description
5 Ft. Cypress Regular Swing- hanging chains includedAll swings are 18.5 inches deep and 19 inches high unless special orderedThese are beautiful Cypress Swings built to last with quality and pride by us the Brooks Family from Louisiana Cypress... hanging chains included 100 percent hand crafted from cypress lumber- The Eternal Wood. Our slats are 1 inch thick and 1.75 inches wide routered- no sharp edges and finish sanded on all sides and ends for your safety and comfort . Large very sturdy heavy duty frame. The slats are screwed- NOT STAPLED to the frame and the frame is bolted together with .31 inch bolts the bottom of the swing is beautifully contoured for your sitting pleasure. Our swings come unfinished and may be left unfinished to weather to a beautiful barn wood grey or decorate as you choose. We use galvanized and zinc plated hardware on our standard swings which are very rust resistant. Cypress is known as the Eternal Wood it is naturally insect so you do not have to paint stain or water seal it if you choose not to.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pin (711-05604)
- BRIGGS & STRATTON Spark Plug (5095K)
- STENS Flat Idler For Husqvarna Gt 52Xls Gth 2448T Gth 24V52Ls Gt 52Xls 197380 (280-725)
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- SNOW JOE Bliss Hammocks Hammock in a Bag w Mosquito Net Adjustable Tree Straps (BH-406XLS-N-RB)
- HAMMOCK BLISS Hammock Bliss 371867 Noseeum No More Hammock (371867)
- CLASSIC ACCESSORIES Weekend 27" Quilted Hammock Chair, Blue Shadow (WBSHC275939)
- PAWLEYS ISLAND Canvas Navy Hammock Pillow 34 in. x 16 in. (B-NV)
- PROPATION Refuge Lite Hammock- Earlgrey (PR3031548)
- ALGOMA Algoma A41 2780SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-White Stripe (A41 2780SPC)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- Louisiana Cypress Swings And Things Patio Furniture