Louisiana Cypress Swings And Things

Louisiana Cypress Swings CRS2 Regular Swings- 2 Feet


original price: $164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2 Ft. Cypress Regular Swing- hanging chains included. All swings are 18.5 inches deep and 19 inches high unless special orderedThese are beautiful Cypress Swings built to last with quality and pride by us the Brooks Family from Louisiana Cypress... hanging chains included 100 percent hand crafted from cypress lumber- The Eternal Wood. Our slats are 1 inch thick and 1.75 inches wide routered- no sharp edges and finish sanded on all sides and ends for your safety and comfort . Large very sturdy heavy duty frame. The slats are screwed- NOT STAPLED to the frame and the frame is bolted together with .31 inch bolts the bottom of the swing is beautifully contoured for your sitting pleasure. Our swings come unfinished and may be left unfinished to weather to a beautiful barn wood grey or decorate as you choose. We use galvanized and zinc plated hardware on our standard swings which are very rust resistant. Cypress is known as the Eternal Wood it is naturally insect so you do not have to paint stain or water seal it if you choose not to. Weight capacity is 500 pounds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.