Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Lorex
Video RG59 60 ft. Coaxial BNC/Power Cable (Discontinued)
Mfr # CB60URB
Zoro # G0226354
This Product is Discontinued
Key Features
- Cable Type BNC/Power
- Cable Length 60 ft
- Features Fire Resistant
- Product Type Video/Power Cable
- Compatibility Lorex Security Camera Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorex
- MFR # CB60URB
- Zoro # G0226354
- UPC # 695529003023
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 60 ft |
Details
Cable Type | BNC/Power |
Features | Fire Resistant |
Product Type | Video/Power Cable |
Compatibility | Lorex Security Camera Systems |
Description
The 60 ft. Video RG59 Coaxial BNC/Power Cable from Lorex is a perfect choice for your next surveillance installation project. This quality cable extends or connects CCTV surveillance cameras and HD DVR surveillance cameras, making large-space problems a thing of the past. Plus, it meets or exceeds UL/cUL and NEC cable standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.