Shop All Serving Plates and Bowls
Lorenzo Import
Lorenzo Import Sonia-Platter 14 in. Serving Platter Bone China Sonia
Mfr # Sonia-Platter
Zoro # G703850664
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorenzo Import
- MFR # Sonia-Platter
- Zoro # G703850664
- UPC # 615715412187
- Country of Origin United States
- Category Serving Plates and Bowls
Description
This elegant bone china Platter has durable quality with a delicate and exquisute look. The Sonia pattern from the La Luna Collection by Lorren Home Trends features a gold Staggered border with a pebble band in light weight translucent bone china. Great to use on its own or add it to any of the Sonia dinnerware sets. Measures 14" x 10" x .5". Dishwasher safe china setting. Oven safe to 350 degrees.
Features- Serving Platter Bone China Sonia
- Size: 14 in.
- Dimension: 14 x 10 x .5
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Washer - Rinse Arm (5330-011-42-10)
- KASON ® - 10172000006Latch With Strike For - Part# 172-06 (172-06)
- BUSHS BEST Bush's Best Organic Black Beans #10 Can, PK6 (01888)
- WILEY WALLABY Licorice Allsorts 8 oz., PK10 (121123)
- LORENZO IMPORT Lorenzo Import LH438 24 Piece Border Porcelain Dinnerware Set & Service for 4 - Carlotta - Mix & Match; Silver (LH438)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Cora (LO329651)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Sapphire (LO329652)
- KESSEBOHMER D-Shape 2 Shelf 26 to 30-1/2H Champagne Maple Twister Lazy Susan Set (2500610103)
- TABLECRAFT Snack Basket, 4" Square, Black Finish (10737)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- LORREN HOME TRENDS Lorren Home Trends LH427 20 Piece Porcelain Square Dinnerware Set; Service for 4 (LH427)
- Lorenzo Import Serving Plates and Bowls