Shop All Coffee & Hot Beverage Dispensers
Lorenzo Import
Lorenzo Import 513500 RCR Adagio Crystal Decanter
Mfr # 513500
Zoro # G304017756
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorenzo Import
- MFR # 513500
- Zoro # G304017756
- UPC # 720201513504
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Description
Made in the Tuscany region of Italy by RCR Crystal, this elegant decanter makes a classic addition to any table ware. This 30-ounce decanter is made of real crystal, but is sturdy enough to be dishwasher safe.
Adagio Collection.
Capacity: 30 ounces.
Materials: RCR crystal.
Dishwasher safe.
Dimensions: 13 inches tall x 5 inches in diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVENT 24V Transformer (50717001)
- VULCAN HART Door Strike (00-423847-00001)
- RSVP INTERNATIONAL Measuring Cups, 5PK (DMC-8)
- MR. COFFEE RIVAL 2019065 Coffee Maker, 5 Cups Capacity, White (2134286)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- BUNN Bunn Black Handle Easy Pour Glass Coffee Decanter, PK3 (06100.0103)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.2 Liter, Glass vacuum insulated (ECAL22S)
- ZEROWATER READYPOUR FILTER PITCHER (ZD-010)
- SERVICE IDEAS SteelVac Creamer, Etched Whole Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHOLEET)
- COFFEE PRO Decanter, Replacmnt, Reg (CFPCP27000)
- Lorenzo Import Coffee & Hot Beverage Dispensers