Shop All Breakroom & Cafeteria Tables
Lorell
X-Shaped Base Lorell Hospitality Table Bistro-Height X-leg Table Base, 36 W, 36 L, 40.75 H, Black
Mfr # LLR34420
Zoro # G3445029
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape X-Shaped Base
- Width 36
- Length 36
- Height 40.75
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR34420
- Zoro # G3445029
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 40.75 |
Details
Item | Lorell Hospitality Table Bistro-Height X-leg Table Base |
Shape | X-Shaped Base |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Table Base |
Color | Black |
Description
Lorell Hospitality Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- HOLLAND BAR STOOL CO Dallas Stars Double Neon 19" Clock, NHL (Clk19DalSta)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- LORELL Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut (86928)
- LORELL Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey (69583)
- LORELL Rectangle Lorell Height-adjustable 48" Rectangular Table, 23.62 W, 48 L, 33.62 H, Laminate Top (69581)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL47BE)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- Lorell Breakroom & Cafeteria Tables