Shop All Executive Chairs
Lorell
Wood Base Leather High-back Executive Chair
Mfr # LLR69590
Zoro # G004846816
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69590
- Zoro # G004846816
- UPC # 35255695909
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Elegant executive chair with a high back is upholstered in black leather with added durability and softness of a padded seat and back. Wood finish arms are topped with soft arm pads. Enjoy an upright locking position, knee tilt and seat-height adjustment with a pneumatic gas lift from 19-1/2" to 22-11/25". Comfort functions also include 360-degree swivel, tilt and tilt tension. 27-1/2" steel base with wood finish is equipped with 2" hooded, double-wheel casters. Seat measures 20-7/25" wide x 19-7/25" deep. Back size is 19-17/25" wide x 23-31/50" high. Weight capacity is 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- Lorell Executive Chairs