Shop All File Holders
This Product is Discontinued
Lorell
Wire Vertical File, 8 Dividers, Desktop (Discontinued)
Mfr # LLR80632
Zoro # G3462833
This Product is Discontinued
Key Features
- Number of Compartments 8
- Color Black
- Overall Height 11 7/8 in
- Material Wire
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR80632
- Zoro # G3462833
- Country of Origin China
- Category File Holders
Dimensions
Overall Height | 11 7/8 in |
Overall Width | 8 in |
Overall Depth | 10 3/8 in |
Paper Size | Legal, Letter |
Details
Item | File Holder |
Number of Compartments | 8 |
Color | Black |
Material | Wire |
Product Type | File Holder |
File Orientation | Vertical |
Description
File Holder, Number of Compartments 8, Black, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.