Shop All Wire Shelf Units
Lorell
Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome
Mfr # LLR84178
Zoro # G3447223
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Material Steel
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR84178
- Zoro # G3447223
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Details
Item | Lorell Shell |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome Powder Coated |
Includes | (4) Posts |
Shelf Capacity | 1000 lb. |
Description
Lorell Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (20G-514997)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- LORELL Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome (LLR84181)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black (32V426)
- Lorell Wire Shelf Units