Shop All Wire Shelf Units
Lorell
Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome
Mfr # LLR84181
Zoro # G3447302
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Material Steel
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR84181
- Zoro # G3447302
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Details
Item | Lorell Shell |
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome Powder Coated |
Includes | (4) Posts |
Shelf Capacity | 1000 lb. |
Description
Lorell Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- QUANTUM STORAGE SYSTEMS 40 lb Cross Stacking Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Red (QP1285RD)
- FLAMBEAU Compartment Box with 9 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T210)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- Lorell Wire Shelving