Shop All Wire Shelf Units
This Product is Discontinued
Lorell
Wire Shelving Caster Kit, 5"W, Black (Discontinued)
Mfr # LLR84861
Zoro # G3439289
This Product is Discontinued
Key Features
- Width 5"
- Color Black
- Includes Bumper Guards; (4) 5" Wheels With Two Locking and Two Non Locking
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84861
- Zoro # G3439289
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 5" |
Details
Item | Industrial Shlving Caster Kit,5",Blk,PK4 |
Color | Black |
Includes | Bumper Guards; (4) 5" Wheels With Two Locking and Two Non Locking |
Application | Multipurpose |
Description
Industrial Shlving Caster Kit,5 In.,Blk,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.