Shop All Wire Shelf Units
Lorell
Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver
Mfr # LLR70063
Zoro # G901859131
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Storage Rack
- Width 36"
- Depth 14"
- Height 54"
- Material Plastic; Metal; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR70063
- Zoro # G901859131
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 14" |
Height | 54" |
Details
Item | Light-Duty Wire Shelving |
Shelving Type | Storage Rack |
Material | Plastic; Metal; Steel |
Number of Shelves | 4 |
Color | Silver |
Finish | Epoxy |
Load Capacity | 1000 lb |
Description
Light-Duty Wire Shelving features a shine and elegance that can be used in public view as well as storage areas. The four steel wire shelves are supported by sturdy, 1" diameter steel posts with a silver epoxy finish. Both shelves and posts have a silver epoxy finish. With a 250 lb. capacity per shelf, you can use the wire shelves for books, decor and supplies. Adjust shelves in 1" increments to customize the space you need between them. You can also hang decor or other objects from the shelves using hooks (not included). Endcaps on the metal feet are made of plastic to prevent scuffing your floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 22 1/2 in W, 11 in H (RSO2422-11)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- LORELL Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome (LLR84181)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- LORELL Wire Shelving, 5-shelf, Light-duty, 36"Wx14"Dx72"H, Silver (LLR70062)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- Lorell Wire Shelf Units