Shop All Boltless Shelving
Lorell
Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled
Mfr # 99929
Zoro # G2757606
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 72"
- Material Steel
- Overall Depth 18"
- Overall Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 99929
- Zoro # G2757606
- UPC # 35255999298
- Country of Origin China
- Category Boltless Shelving
Dimensions
Overall Height | 72" |
Overall Depth | 18" |
Overall Width | 36" |
Details
Item | Wire Deck Shelving |
Finish | Powder Coated |
Material | Steel |
No. of Shelves | 5 |
Shelving Type | Storage Rack |
Color | Black |
Load Capacity | 2300 lb |
Description
Lorell Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096DS)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9630S-3)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- Lorell Boltless Shelving