Shop All Residential Fans
Lorell
White Fan, Box, White
Mfr # 44575
Zoro # G7486707
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Width 4.1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 44575
- Zoro # G7486707
- UPC # 035255445757
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 21" |
Width | 4.1" |
Details
Item | Box Fan |
Color | White |
Description
Fan,Box,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- FOLLETT ICE Door Gasket 48 In. (PB501873)
- CADET MFG 120V36Base Elec Heater (5532)
- LORELL 3-speed Box Fan (00301)
- LORELL Tower Fan (00075)
- LORELL Pedestal Fan (00074)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- LORELL 152.4mm Portable Clip Fan, White (44552BD)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- Lorell Residential Fans