Shop All Bookcases & Bookshelves
Lorell
Weathered Charcoal Wall Mount Hutch Band Edge
Mfr # 16241
Zoro # G2752094
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hutch
- Series Essentials
- Depth 15 in
- Height 17 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 16241
- Zoro # G2752094
- UPC # 35255162418
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15 in |
Height | 17 in |
Width | 36 in |
Details
Item | Weathered Charcoal Wall Mount Hutch |
Type | Hutch |
Series | Essentials |
Assembly | Required |
Finish | Weathered Charcoal |
Features | Edge Banding, Wall Mountable |
Application/Usage | Storage |
Edge Style | Band |
Edge Material | Polyvinyl Chloride (PVC) |
Description
Lorell Weathered Charcoal Wall Mount Hutch Band Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- HASTINGS HOME Mobile Shelving Unit Organizer, 4 Storage Baskets, Slim Slide Out Pantry Storage Rack (802947HEQ)
- Lorell Bookcases & Bookshelves