Shop All Bookcases & Bookshelves
Lorell
Walnut File Storage Cabinet Credenza
Mfr # 16232
Zoro # G2756994
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Series Relevance
- Color Silver
- Depth 22 in
- Height 23.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 16232
- Zoro # G2756994
- UPC # 35255162326
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 22 in |
Height | 23.1 in |
Width | 29.5 in |
Details
Item | Walnut File Storage Cabinet Credenza |
Type | Credenza |
Series | Relevance |
Color | Silver |
Features | Adjustable Leveler, Versatile; Modern |
Assembly | Not Required |
Finish | Walnut Laminate |
Application/Usage | Office |
Description
Lorell Walnut File Storage Cabinet Credenza
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- LORELL Lorell Walnut Laminate Bookcase (LLR99780)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97620)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- ALERA Valencia Bookcase, 3 Shelf, Cherry (ALEVA634432MC)
- Lorell Bookcases & Bookshelves