Shop All Room Dividers
Lorell
Vertical Panel Strip for Adaptable Panel System
Mfr # 90275
Zoro # G2752943
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 19.7 in
- Type Adaptable Panel Strip
- Overall Depth 0.5 in
- Color Silver
- Overall Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 90275
- Zoro # G2752943
- UPC # 35255902755
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 19.7 in |
Overall Depth | 0.5 in |
Overall Width | 1.8 in |
Details
Item | Vertical Panel Strip for Adaptable Panel System |
Type | Adaptable Panel Strip |
Color | Silver |
Material | Aluminum |
Assembly | Not Required |
Description
Lorell Vertical Panel Strip for Adaptable Panel System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- LORELL PANEL, FABRIC, 72X48 (LLR90251)
- LORELL Adaptable Panel Dividers, Aluminum, Walnut (90276)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- LORELL Gray Fabric Panel (90268)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- Lorell Room Dividers