Shop All Desk Grommets and Cable Organizers
Lorell
Universal Under Desk Cable Control Spine, Black, 1 Pack
Mfr # 49259
Zoro # G2755323
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 33 in
- Color Black
- Cable Manager Type Cable Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 49259
- Zoro # G2755323
- UPC # 35255492591
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 2 in |
Length | 33 in |
Details
Item | 33" Long Cable Control Spine Organizer |
Color | Black |
Cable Manager Type | Cable Guide |
Description
Lorell Universal Under Desk Cable Control Spine, Black, 1 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- SMEAD Pocket Folder, Easy Grip, Redrope, PK25 (73208)
- BUSINESS SOURCE Clip, Magnetic, Square, Large (37510)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 25ft- Black (WLFR-J-125-25)
- ELECTRIDUCT Round Plastic 2.375" Desk Grommets- Slate Gray (GR-DG230-SG)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 25ft- Black (WLFR-J-200-25)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- JANDORF DESK GROMMET BLK 2"" (61606)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (19.5mm ID)- 3/4" x10ft- Black (WLFR-J-075-10)
- Lorell Desk Grommets and Cable Organizers