Shop All Wire Carts
Lorell
Two-Tier Mobile Wire File Cart, 4 Casters
Mfr # LLR45650
Zoro # G3462422
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 30"
- Outside Width 26"
- Material Steel
- Color Black
- Caster Configuration 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR45650
- Zoro # G3462422
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 30" |
Outside Width | 26" |
Depth | 12.5" |
Details
Material | Steel |
Color | Black |
Item | Two-Tier Mobile Wire File Cart,4 Casters |
Caster Configuration | 4 |
Features | Scratch Resistant; Locking Casters |
Description
Two-Tier Mobile Wire File Cart,4 Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- LAKESIDE MANUFACTURING Caster, Plate , 5", Swivel (9144)
- LORELL 3-Tier Wire Rolling Cart, 18 in. x 30 in. x 40 in., Chrome (LO464066)
- LORELL 16"W 3-Tier Rolling Cart, Chrome, 26"D x 40"H (LLR84859)
- LORELL 18"W 3-Tier Rolling Cart, Chrome, 30"D x 40"H (LLR84858)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- NEXEL Single Level Carton Stand- Chrome - 18 x 48 x 39 in. (CS38)
- Lorell Wire Carts