Shop All Breakroom & Cafeteria Tables
Lorell
Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey
Mfr # 69583
Zoro # G2756565
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Trapezoid
- Width 23.62
- Length 48
- Height 33.62
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 69583
- Zoro # G2756565
- UPC # 35255695831
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 23.62 |
Length | 48 |
Height | 33.62 |
Details
Item | Lorell Height-adjustable Trapezoid Table |
Shape | Trapezoid |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | Banded |
Leg Color | Grey |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Description
Lorell Height adjustable Trapezoid Table Laminated, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- LORELL Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut (86928)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- LORELL Rectangle Lorell Height-adjustable 48" Rectangular Table, 23.62 W, 48 L, 33.62 H, Laminate Top (69581)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- AMGOOD 18 in. x 36 in. Premium Stainless Steel Table with Undershelf. (WT-SS-1836-Z)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- FLASH FURNITURE Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-NATTB-3048-TR24-GG)
- Lorell Breakroom & Cafeteria Tables