Shop All Chair Mats
Lorell
Tempered Glass Chairmat, 36" L x 46" W
Mfr # 82833
Zoro # G2754456
original price:
$179.69
38% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Clear
- Thickness 0.25"
- Length 36"
- Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 82833
- Zoro # G2754456
- UPC # 35255828338
- Country of Origin China
- Category Chair Mats
Dimensions
Length | 36" |
Width | 46" |
Details
Shape | Rectangle |
Color | Clear |
Thickness | 0.25" |
Material | Tempered Glass |
Description
Lorell Tempered Glass Chairmat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- LORELL Low-Pile Carpet ChairmatRectangle (LLR82821)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- LORELL Lorell Hard Floor Rectangular Chairmat (LLR82825)
- ES ROBBINS ES Robbins 120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet (120083)
- Lorell Chair Mats