Shop All Task Chairs
Lorell
Task Chair, 17.30" to 22.40", Adjustable Arms, Blue
Mfr # LLR80006
Zoro # G3448039
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Color Blue
- Seat Height Range 17.30" to 22.40"
- Back Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR80006
- Zoro # G3448039
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17.30" to 22.40" |
Overall Height | 38" |
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Color | Blue |
Back Color | Blue |
Backrest | Height Adjustable |
Item | Lorell Task Chair |
Weight Capacity | 250 lb. |
Color | Blue |
Adjustable | Swivel |
Style | Task Chair |
Description
Lorell Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Gray (LLR80005)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- LORELL Fabric Task Chair, 18.10" to 21.70", Adjustable Arms, Black, Gray (LLR66125)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- Lorell Task Chairs