Shop All Back Braces
Lorell
Support, Lumbar, Mesh
Mfr # 42171
Zoro # G6903360
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 17.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 42171
- Zoro # G6903360
- Country of Origin China
- Category Back Braces
Dimensions
Width | 17.8" |
Details
Item | Support,Lumbar,Mesh |
Color | Black |
Description
Support,Lumbar,Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377SCL-08)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- ITS YOU BABE V2 Supporter - Medium (V2-MED)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- PYRAMEX Pyramex Back Support Belt, 2X Large (BBS1002XL)
- GE Back Support Belt, M, 35"- 39", Black, Adjustable (GR540M)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUW9)
- CONDOR Back Support, Xl (1UM62)
- QUALITYCARE Premium Cervical Collar - Medium (QU163817)
- Lorell Back Braces