Shop All Desk Chairs
Lorell
Student Training Chair
Mfr # 69585
Zoro # G2755122
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Plastic
- Color Black
- Features Durable, Perforated Back, Dual Wheel Caster, Comfortable, Cup Holder, Sturdy; Upholstered
- Type Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 69585
- Zoro # G2755122
- UPC # 35255695855
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 34.6 in |
Depth | 22 in |
Width | 19.6 in |
Details
Seat Material | Fabric |
Back Material | Plastic |
Color | Black |
Item | Student Training Chair |
Features | Durable, Perforated Back, Dual Wheel Caster, Comfortable, Cup Holder, Sturdy; Upholstered |
Type | Chair |
Base | Four-legged |
Assembled/Unassembled | Unassembled |
Style | Student Training Chair |
Swivel | Yes |
Chair/Seat Type | Student Chair |
Description
Lorell Student Training Chair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- LORELL Managerial Chair, Fabric, 17.70" to 21" Height, Adjustable Arms, Black (LLR86209)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL High Back Chair Frame Black (86212)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- Lorell Office Chairs