Shop All Utility Stools
Lorell
STOOL, MESH BACK, BLK
Mfr # LLR83101
Zoro # G101827206
original price:
$263.99
5% off
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR83101
- Zoro # G101827206
- Country of Origin United States
- Category Utility Stools
Details
Style | Stool |
Description
Contemporary swivel stool features a unique mesh back that provides superior comfort and support by flexing with your movements while providing lumbar support and air circulation. The air-grid seat fabric allows healthy airflow while the high-density molded foam offers more comfort and support. This highly resilient foam will maintain its shape far longer than conventional cut foam. A pneumatic cylinder provides one-touch, seat-height adjustment while height-adjustable arms, adjustable tilt tension and back-depth adjustment let you adjust the chair to meet your specific preferences. Synchronized tilt control provides reduced front edge rise while reclining, and a convenient back lock prevents the back from reclining when desired. Soft-touch armrest pads provide comfort and protection for desks or tables. Fiberglass-infused, reinforced nylon base with high-performance casters delivers strength, support and comfort. Weight capacity is 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- CRAFTSMAN Adjustable Height Workshop Stool with Back (CMXZSAJ93394)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- BOSS Black Caressoft Medical Stool (B240-BK)
- Lorell Seating