Shop All Wall Files
This Product is Discontinued
Lorell
Steel Mesh Wall Pocket, Wall Mountable (Discontinued)
Mfr # LLR84144
Zoro # G3460541
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Overall Width 12 5/8 in
- Overall Depth 4 3/4 in
- Compartment Width 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84144
- Zoro # G3460541
- Country of Origin China
- Category Wall Files
Dimensions
Overall Width | 12 5/8 in |
Overall Depth | 4 3/4 in |
Compartment Width | 12 5/8 in |
Paper Size | Letter |
Compartment Depth | 4 3/4 in |
Compartment Height | 6 5/8 in |
Overall Height | 6 5/8 in |
Details
Item | Wall File |
Material | Steel |
Color | Black |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.