Shop All Desk Chairs
Lorell
Soho High-back Leather Chair
Mfr # 81801
Zoro # G2757168
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Seat Color Black
- Seat Width 18.51"
- Back Material Bonded Leather
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 81801
- Zoro # G2757168
- UPC # 35255818018
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 18.51" |
Width | 24" |
Height | 38.3" |
Depth | 24.8" |
Details
Seat Material | Leather |
Seat Color | Black |
Back Material | Bonded Leather |
Back Color | Black |
Color | Black |
Type | Executive Chair |
Number of Casters | 5 |
Features | Padded, Back Height Adjustment, Fixed Height Arm, Comfortable |
Assembly | Assembly Required |
Shape | 5-star |
For Use with | Room |
Style | High Back Chair |
Description
Lorell Soho High-back Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- LORELL Lorell® High-Back Mesh Chair - Black (85561)
- LORELL Mesh Back Chair with Air Grid Fabric Seat (83100)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- LORELL Executive Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black, Chrome (LLR20018)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- Lorell Office Chairs