Shop All Room Dividers
Lorell
Single-Wide Panel Strip for Adaptable Panel System
Mfr # 90273
Zoro # G2752968
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.8 in
- Type Adaptable Panel Strip
- Overall Depth 0.5 in
- Color Silver
- Overall Width 33.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90273
- Zoro # G2752968
- UPC # 35255902731
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 1.8 in |
Overall Depth | 0.5 in |
Overall Width | 33.1 in |
Details
Item | Single-Wide Panel Strip for Adaptable Panel System |
Type | Adaptable Panel Strip |
Color | Silver |
Material | Aluminum |
Assembly | Not Required |
Description
Lorell Single-Wide Panel Strip for Adaptable Panel System
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- LORELL Gray Fabric Panel (90268)
- LORELL Adaptable Panel Dividers, Aluminum, Walnut (90276)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- Lorell Room Dividers