Shop All Breakroom & Cafeteria Tables
Lorell
Round Lorell Round Invent Tabletop - Light Gray, 36 W, 36 L, 1 H, Laminate Top, Light Gray
Mfr # LLR62575
Zoro # G3447180
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36
- Length 36
- Height 1
- Diameter 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR62575
- Zoro # G3447180
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 1 |
Diameter | 36 |
Details
Item | Lorell Round Invent Tabletop - Light Gray |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Light Gray |
Leg Type | Sold Separately |
Leg Color | Sold Separately |
Assembled/Unassembled | Unassembled |
Type | Table top |
Color | Light Gray |
Material | Particleboard (Table Top), Polyvinyl Chloride Edge |
Surface Material | Laminate |
Application | Cafeteria, Breakroom |
Description
Lorell Round Invent Tabletop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- LORELL Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey (69583)
- LORELL Rectangle Lorell Height-adjustable 48" Rectangular Table, 23.62 W, 48 L, 33.62 H, Laminate Top (69581)
- LORELL Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut (86928)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-42-MAHTB-T3333B-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL47BK)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- Lorell Breakroom & Cafeteria Tables