Shop All Desks
This Product is Discontinued
Lorell
Return Shell, 41.4" W, 29-1/2" H, Cherry, Laminate (Discontinued)
Mfr # LLR69422
Zoro # G3442402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Return Shell
- Overall Width 41.4"
- Overall Height 29-1/2"
- Finish Laminate
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.4" |
Overall Height | 29-1/2" |
Width | 41.4" |
Height | 29-1/2" |
Details
Type | Return Shell |
Item | Lorell Contemporary Furniture,Laminate |
Finish | Laminate |
Color | Cherry |
Material | Laminate |
Description
Lorell Contemporary Furniture,Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.