Shop All Trash Cans
Lorell
Rectangular Trash Can, Teak, Polystyrene
Mfr # 42692
Zoro # G2754212
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Material Polystyrene
- Height 33.6"
- Width 15.8"
- Features Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 42692
- Zoro # G2754212
- UPC # 35255426923
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 33.6" |
Width | 15.8" |
Depth | 15.8" |
Details
Container Shape | Rectangular |
Color | Teak |
Material | Polystyrene |
Item | Trash Can |
Features | Weather Resistant |
Description
Lorell Outdoor Waste Bin Weather Resistant Teak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Squeegee, Floor , 18"Soft Rubber (MW450)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- SC JOHNSON Windex, NON-AMMONIATED GLASS/MULTI SURFACE CLEANER, PLEASANT SCENT, 128 OZ BOTTLE (697262EA)
- KUTOL PRODUCTS CO -EA Kutol Designer Series No Touch Dispenser 1250 ml White/Gray Automatic (NS011WH32)
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- LORELL 33 x 39 in. Heavy-duty White 9 mil Trash Can Liners, 100PK (LO465039)
- LORELL 4.70 gal Round Trash Can, Black, Steel (LLR52770)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, Open Top (FGSR18SSPL)
- UMBRA Skinny White Wastebasket (082610-661)
- RSI RSI RSI-MC-C9 2.4 gal Large Kitchen Caddie Compost Bin - Black & Green (RSI-MC-C9)
- RUBBERMAID COMMERCIAL 65 gal Square Step Can, Stainless Steel, 14 1/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST12SSPL)
- Lorell Trash Cans