Shop All Training & Computer Tables
Lorell
Rectangle Lorell Rectangular Training Table Modesty Panel, 54 X 3 X 10
Mfr # LLR60685
Zoro # G3447759
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54
- Length 3
- Height 10
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60685
- Zoro # G3447759
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 54 |
Length | 3 |
Height | 10 |
Details
Item | Lorell Rectangular Training Table Modesty Panel |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Description
Lorell Training Room Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- AMERICAN TIME Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- Lorell Office & School Tables