Shop All Training & Computer Tables
Lorell
Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Nylon Top, Mahogany
Mfr # LLR60722
Zoro # G3445640
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.6
- Length 48
- Height 29.5
- Tabletop Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60722
- Zoro # G3445640
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.6 |
Length | 48 |
Height | 29.5 |
Details
Item | Lorell Mahogany Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | Nylon |
Tabletop Color | Mahogany |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | PVC |
Leg Color | Grey |
Assembled/Unassembled | Unassembled |
Description
Lorell Mahogany Flip Top Training Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- SIMPLE SPACES Shower Caddy White (SS-5786-PE-3L)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- Lorell Training & Computer Tables