Shop All Training & Computer Tables
Lorell
Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany
Mfr # LLR59518
Zoro # G3445677
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.6
- Length 48
- Height 29.5
- Tabletop Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59518
- Zoro # G3445677
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.6 |
Length | 48 |
Height | 29.5 |
Details
Item | Lorell Mahogany Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | Melamine |
Tabletop Color | Mahogany |
Frame Color | Black |
Frame Material | Metal |
Edge Type | PVC |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Product Type | Lorell Mahogany Flip Top Training Table |
Description
Lorell Mahogany Flip Top Training Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- Lorell Office & School Tables