Shop All Breakroom & Cafeteria Tables
Lorell
Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Mahogany
Mfr # 86927
Zoro # G2755348
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 9.9
- Length 17.4
- Height 26.5
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 86927
- Zoro # G2755348
- UPC # 35255869270
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 9.9 |
Length | 17.4 |
Height | 26.5 |
Details
Item | Lorell Guest Area Cantilever Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Color | Gray |
Frame Material | Metal |
Leg Color | Grey |
Assembled/Unassembled | Assembled |
Description
Lorell Guest Area Cantilever Table Mahogany Rectangle Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- LORELL Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey (69583)
- LORELL Rectangle Lorell Height-adjustable 48" Rectangular Table, 23.62 W, 48 L, 33.62 H, Laminate Top (69581)
- LORELL Rectangle Lorell Guest Area Cantilever Table, 9.9 W, 17.4 L, 26.5 H, Laminate Top, Walnut (86928)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL3030MHCM44BE)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GY)
- Lorell Breakroom & Cafeteria Tables