Shop All Training & Computer Tables
Lorell
Rectangle Lorell Espresso/Silver Training Table, 23.5 X 48 X 29, Melamine Top, Espresso
Mfr # LLR60729
Zoro # G3443540
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.5
- Length 48
- Height 29
- Tabletop Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60729
- Zoro # G3443540
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.5 |
Length | 48 |
Height | 29 |
Details
Item | Lorell Espresso/Silver Training Table |
Shape | Rectangle |
Tabletop Material | Melamine |
Tabletop Color | Espresso |
Frame Color | Silver |
Frame Material | Metal |
Edge Type | PVC |
Leg Color | Silver |
Assembled/Unassembled | Unassembled |
Description
Lorell Espresso/Silver Training Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Mahogany (MKFTM6024MH)
- Lorell Training & Computer Tables