Shop All Training & Computer Tables
Lorell
Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso
Mfr # LLR60732
Zoro # G3443470
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.5
- Length 48
- Height 29.2
- Tabletop Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60732
- Zoro # G3443470
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.5 |
Length | 48 |
Height | 29.2 |
Details
Item | Lorell Espresso/Black Training Table |
Shape | Rectangle |
Tabletop Material | Melamine |
Tabletop Color | Espresso |
Frame Color | Black |
Frame Material | Metal |
Edge Type | PVC |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
Lorell Espresso/Silver Training Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- Lorell Training & Computer Tables