Shop All Folding & Event Tables
Lorell
Rectangle Lorell Economy Folding Table, 24 W, 48 L, 20 H, Melamine Top, Mahogany
Mfr # LLR65759
Zoro # G3444417
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24
- Length 48
- Height 20
- Tabletop Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR65759
- Zoro # G3444417
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 20 |
Depth | 24" |
Details
Item | Lorell Economy Folding Table |
Shape | Rectangle |
Tabletop Material | Melamine |
Tabletop Color | Mahogany |
Frame Color | Black |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Folding Table |
Color | Mahogany |
Material | Polyvinyl Chloride Edge |
Description
Lorell Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- TRAULSEN Actuator (344-28484-00)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- NATIONAL PUBLIC SEATING Interion® 60" Round Plastic Folding Table, White (INT-BT60R-21)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- ZORO SELECT Round Folding Table, 60" dia. W, 30" H, Blow Molded Polypropylene Top, White (4NHN3)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 20" x 30" Adjustable Height Plastic Folding Table (PFT23-2030ADJ)
- Lorell Office & School Tables