Shop All Waiting Room & Guest Chairs
Lorell
Reception Side Guest Chair, 23.5"L33"H, MeshSeat
Mfr # LLR69506
Zoro # G3444651
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Overall Height 33"
- Overall Depth 23.5"
- Back Material Mesh
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR69506
- Zoro # G3444651
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 23.5" |
Width | 23.8" |
Details
Item | Reception Side Guest Chair |
Seat Material | Mesh |
Back Material | Mesh |
Frame Material | Steel |
Backrest | Mesh Back |
Color | Black |
Weight Capacity | 250 lb. |
Office Chair Style | Guest Chair |
Material | Arm: Plastic |
Style | Guest Chair |
Description
Lorell Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL Lorell® Bonded Leather Guest Chair - Black (68252)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- Lorell Office Chairs