Shop All Table Bases
Lorell
Quadro Workstation Sit to Stand 2 tier Base Black Base
Mfr # 25944
Zoro # G2758105
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Maximum Height Adjustment 47 in
- Base Color Black
- Series Quadro
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 25944
- Zoro # G2758105
- UPC # 35255259446
- Country of Origin Sweden
- Category Table Bases
Dimensions
Height | 47 in |
Maximum Height Adjustment | 47 in |
Minimum Height Adjustment | 27.5 in |
Details
Item | Table Base |
Base Color | Black |
Series | Quadro |
Assembly Required | Yes |
Description
Lorell Quadro Workstation Sit to Stand 2 tier Base Black Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- LORELL Contemporary Collection Adjustable Metal Base (86933)
- LORELL Base, f/42"/48" Dia Top, Box 2/2, 24"x24"x29", Weathered CCL (LLR69589)
- LORELL Prominence Conference Table Slim Base Mahogany, Laminated Base (PLB24HMY)
- LORELL Sit-stand Base, Double, Electric, 22"x42-1/2"-71", WE/GY/BK (LLR25959)
- LORELL Cafe Table Base, X-Leg, 42"x42"x30", Metallic Silver (LLR61630)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- Lorell Table Bases