Shop All Chair Mats
Lorell
Plushmat Standard Lip Chairmat, Vinyl
Mfr # LLR25757
Zoro # G3452808
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lip Dimensions 10 in L; 19 in W
- Features Beveled Edge, Studded, Heavy Duty
- Length 48 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR25757
- Zoro # G3452808
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 10 in L; 19 in W |
Length | 48 in |
Width | 36 in |
Mat Depth | 5.24 in |
Details
Item | Plushmat Standard Lip Chairmat,Vinyl |
Color | Clear |
Features | Beveled Edge, Studded, Heavy Duty |
Application/Usage | Office |
Description
Plushmat Standard Lip Chairmat,Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- HARTFORD Double Pedestal Desk (IMHF680)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82819)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- Lorell Chair Mats