Shop All Desks
Lorell
Pedestal Desk, 15.5" W, 28-1/2" H, Mahogany (Cabinet), Silver (Handle)
Mfr # LLR69603
Zoro # G3442192
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 15.5"
- Overall Height 28-1/2"
- Finish Laminate
- Color Mahogany (Cabinet), Silver (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 15.5" |
Overall Height | 28-1/2" |
Height | 28-1/2" |
Width | 15.5" |
Details
Type | Pedestal Desk |
Item | Lorell Contemporary Furniture,Laminate |
Finish | Laminate |
Color | Mahogany (Cabinet), Silver (Handle) |
Material | Polyvinyl Chloride (PVC) (Cabinet) Edge, Metal (Handle) |
Green Certification or Other Recognition | GREENGUARD |
For Use With | File, Supplies |
Assembly | Assembly Required |
Standards | Greenguard Certified |
Series | Essentials |
Features | Built-in Hangrail |
Pedestal Style | Single |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- LORELL Desk Shell, 23.6" D, 35.6" W, 29-1/2" H, Mahogany, 3mm PVC (Edge) (LLR69389)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL Book Rack, 23.6" W, 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- LORELL Height-adjustable Mobile Desk (LLR84837)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- LORELL 24" D, 48" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- Lorell Desks