Shop All Desks
Lorell
Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide)
Mfr # LLR69987
Zoro # G3442560
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 15.5"
- Overall Depth 15.5"
- Overall Height 18.9"
- Finish Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 15.5" |
Overall Depth | 15.5" |
Overall Height | 18.9" |
Depth | 21.9" |
Width | 15.5" |
Height | 18.9" |
Details
Type | Pedestal Desk |
Item | Hanging Pedestal |
Finish | Laminate |
Color | Walnut |
Material | PVC (Edge), Steel (Slide) |
Number of Drawers | 2 |
Includes | (1) Box Drawer; (1) Filing Drawer With Hangrails |
Assembly | No |
For Use With | Office |
Series | Essentials |
Features | Adjustable Feet, Built-in Hangrail, Durable, Ball Bearing Slides, Lockable |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- LORELL Book Rack, 23.6" W, 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- LORELL Lorell® Rectangular Desk Shell - 48"W x 30"D x 29-1/2" - Mahogany - Essentials Series (LLR69902)
- LORELL 24" D, 48" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- Lorell Desks