Shop All Arm, Back, and Foot Rests
Lorell
Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy
Mfr # 62006
Zoro # G2756662
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 20.9 in
- Length 20.1 in
- Height 3 in
- Type Chair Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 62006
- Zoro # G2756662
- UPC # 35255620062
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 20.9 in |
Length | 20.1 in |
Height | 3 in |
Details
Item | Padded Fabric Seat Cushion for Conjure Executive Mid/High-back Chair Frame |
Color | Blue |
Material | Fabric |
Type | Chair Seat |
Series | Conjure |
Features | Comfortable, Padded, Upholstered |
Assembled/Unassembled | Assembled |
Description
Lorell Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Red (62007)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- LORELL Lorell Headrest (LLR60329)
- LORELL Premium Seat, Black, Fabric (86219)
- LORELL Adjustable Height Footrest, 6.50", Black (LLR12818)
- ALERA Relaxing Adjustable Footrest, 13-3/4 WX17-3/4DX4-1/2 To 6-3/4H, Black (FS212)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- Lorell Arm, Back, and Foot Rests