Shop All File Holders
Lorell
Office Drawer Transitional Pulls, Blk, PK2
Mfr # LLR34345
Zoro # G3451767
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawer Pull
- Color Black
- Width 4.5 in
- Height 1 in
- Includes Laminate Drawer Traditional Pulls, 4 x handle screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR34345
- Zoro # G3451767
- Country of Origin China
- Category File Holders
Dimensions
Width | 4.5 in |
Height | 1 in |
Depth | 0.4 in |
Details
Item | Office Drawer Transitional Pulls,Blk,PK2 |
Type | Drawer Pull |
Color | Black |
Includes | Laminate Drawer Traditional Pulls, 4 x handle screws |
Material | Aluminum Alloy |
Compatibility | Lorell Essentials Series Pedestals, Lorell Chateau Series Lateral Files |
Assembly Required | Yes |
Style | Transitional |
Description
Office Drawer Transitional Pulls,Blk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- AVERY Printable Wraparound Rectangle Lab, PK50 (22838)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- LORELL SliderVinylGray, PK4 (LLR49326)
- LORELL Single Stacking Letter TrayDesktop (LLR80654)
- LORELL Wire Mobile Mail Cart, 99.21 Lb Capacity (LLR84857)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- ALERA Single-Tier Rolling File Cart, Black (ALEFW601424BL)
- Lorell File Holders